Zoro Homepage

32" Black Two Drawer Dresser With Open Shelving

  • Mfr # 544028

  • Zoro # G922375009


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
31.5 in
Depth
16 in
Assembly Required
Full Assembly Needed
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544028
Zoro #
G922375009
UPC #
-
Country of Origin
Colombia

Dimensions

Width
31.5 in
Depth
16 in
Height
33.5 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Color
Black

Description

Enhance your room into a visually delightful and highly functional space with this 32-inch black two drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 33.5-inch H x 31.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.