Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Black Wood Computer Desk With Drawer

  • Mfr # 546420

  • Zoro # G622356797


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Overall Depth
19.6 in
Overall Width
31.5 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546420
Zoro #
G622356797
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
19.6 in
Overall Width
31.5 in
Overall Height
29 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Desk
Color
Black

Description

Look like an executive when you add this 32-inch black wood computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29-inch h x 31.5-inch w x 19.6-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.