Zoro Homepage

32" Black Wood Floating Bathroom Vanity

  • Mfr # 571358

  • Zoro # G722354228


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.6 in
Height (In.)
19.7 in
Width (In.)
31.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571358
Zoro #
G722354228
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (In.)
5.6 in
Height (In.)
19.7 in
Width (In.)
31.5 in

Details

Color
Black
Item
Bathroom Vanitie

Description

The 32-inch black wood floating bathroom vanity offers a sleek and contemporary design perfect for modern spaces. Crafted from high-quality manufactured wood, this vanity ensures durability while maintaining an elegant look. It features convenient doors, providing essential storage for your bathroom essentials. Designed for wall-mounted installation, this piece saves floor space and enhances the overall aesthetic of your bathroom. The striking black finish adds a touch of sophistication, making it a statement piece that complements various decor styles. Elevate your bathroom with this stylish and functional vanity, ideal for those seeking both form and function in their home decor. 19.7-inch h x 31.5-inch w x 5.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.