
32" Blue and White Microfiber Round Sports Pouf Cover
Mfr # 546259
Zoro # G522375102
product price: $56.59
/eaKey Features
Height
32 in
Application Type
No
Width
32 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546259
Zoro #
G522375102
UPC #
-
Country of Origin
China
Dimensions
Height
32 in
Width
32 in
Depth
0.5 in
Details
Item
Floor Chair
Application Type
No
Assembly Required
No Assembly Needed
Description
Get ready to relax with this 32-inch blue and white microfiber round sports pouf cover. Expertly upholstered with padding and soft microfiber in a sports pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.