
32" Blue and White Microfiber Round Striped Pouf Cover
Mfr # 546263
Zoro # G122362502
product price: $56.59
/eaKey Features
Color
Blue White
Assembly Required
No Assembly Needed
Height
32 in
Depth
0.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546263
Zoro #
G122362502
UPC #
-
Country of Origin
China
Dimensions
Height
32 in
Depth
0.5 in
Width
32 in
Details
Color
Blue White
Assembly Required
No Assembly Needed
Item
Floor Chair
Application Type
No
Description
Get ready to relax with this 32-inch blue and white microfiber round striped pouf cover. Expertly upholstered with padding and soft microfiber in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.