Zoro Homepage

32" Blue Brown And White Cotton Geometric Bath Rug

  • Mfr # 634897

  • Zoro # G222369883


product price: $47.99
/ea

Key Features

Depth
0.3 in
Application Type
No
Color
Brown White/Blue Brown
Assembly Required
No Assembly Needed
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634897
Zoro #
G222369883
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
32 in
Height
20 in

Details

Item
Bath Rug
Application Type
No
Color
Brown White/Blue Brown
Assembly Required
No Assembly Needed

Description

Soft and absorbent, this 32-inch blue brown and white cotton geometric bath rug is placed on the bathroom floor outside the bath or shower to provide a warm and dry surface to step onto after bathing, preventing slips and keeping the surrounding area clean and dry. Made of cotton, designed to be comfortable yet durable and built to last. Adding this geometric pattern will give your bathroom some visual interest and dimension. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.