This item is Discontinued.

Homeroots 32" Blue Green Orange Pink and Brown Floral Arm Chair 565085

32" Blue Green Orange Pink and Brown Floral Arm Chair (Discontinued)

  • Mfr # 565085
  • Zoro # G822354333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565085
Zoro #
G822354333
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
34 in
Overall Height
31 in
Overall Width
32 in

Details

Seat Color
Brown
Item
Accent Chair
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

This 32-inch blue green orange pink and brown floral arm chair will add a beautiful decorative accent to your decor. The floral and bird colorful embroidered upholstery adds a lively touch, while the cushioned back ensures a comfortable seating experience for relaxation or entertaining. The chair's transitional style is complemented by its flared arms and vibrant upholstery, providing elegance and charm to any room. It features a sturdy solid wood frame and manufactured wood legs for lasting durability. 31-inch h x 32-inch w x 34-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.