
32" Blue Solid Wood Outdoor Folding Stacking Adirondack Chair
Mfr # 558549
Zoro # G522330323
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
28 in
Width
32 in
Height
34.5 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558549
Zoro #
G522330323
UPC #
-
Country of Origin
China
Dimensions
Depth
28 in
Width
32 in
Height
34.5 in
Details
Assembly Required
No Assembly Needed
Color
Blue
Item
Outdoor Chair
Application Type
Non-Commercial
Material
Solid Wood
Description
The chic mountain vibe of this 32-inch blue solid wood outdoor folding stacking adirondack chair brings a unique look to your space that allows you to lounge in style. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Your cushions should be a vibrant reflection of your personality. These ones will add a pop of color that harmoniously complements your unique aesthetic. The ability to recline in a comfortable position promotes relaxation and helps reduce stress, making this chair a definite must-have. The use of wood in outdoor furniture offers a unique combination of durability and beauty, as it ages gracefully over time, developing a natural patina that adds character and enhances its visual appeal. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 34.5-inch h x 32-inch w x 28-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.