
32" Blue Tan And White Cotton Seashells And Coral Bath Rug
Mfr # 634900
Zoro # G922348157
product price: $47.99
/eaKey Features
Height
20 in
Depth
0.3 in
Width (In.)
32 in
Color
Blue Tan/Tan White/Coral
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634900
Zoro #
G922348157
UPC #
-
Country of Origin
India
Dimensions
Height
20 in
Depth
0.3 in
Width (In.)
32 in
Details
Item
Bath Rug
Color
Blue Tan/Tan White/Coral
Application Type
No
Assembly Required
No Assembly Needed
Description
Providing a safe and dry space to step onto after a bath or shower, this 32-inch blue tan and white cotton seashells and coral bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.