
32" Blue White And Yellow Cotton Hello Lovely Youthful Bath Rug
Mfr # 634893
Zoro # G522368579
product price:Â $47.99
/eaKey Features
Width (In.)
32 in
Application Type
No
Height
20 in
Color
Blue White/White Yellow
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634893
Zoro #
G522368579
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
32 in
Height
20 in
Depth
0.3 in
Details
Application Type
No
Color
Blue White/White Yellow
Assembly Required
No Assembly Needed
Item
Bath Rug
Description
Soft and absorbent, this 32-inch blue white and yellow cotton hello lovely youthful bath rug is placed on the bathroom floor outside the bath or shower to provide a warm and dry surface to step onto after bathing, preventing slips and keeping the surrounding area clean and dry. Made of cotton, designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.