
32" Brass Metal Adjustable Table Lamp With White Drum Shade
Mfr # 524522
Zoro # G122357683
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Application Type
No
Depth
14 in
Height
32 in
Color
Gold/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524522
Zoro #
G122357683
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Depth
14 in
Height
32 in
Details
Item
Table Lamp
Application Type
No
Color
Gold/White
Assembly Required
Partial Assembly Needed
Description
This 32-inch brass metal adjustable table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of brass metal. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 32-inch H x 18-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.