Zoro Homepage

32" Brown Abstract Wood Framed Accent Mirror

  • Mfr # 574050

  • Zoro # G022373684


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Application Type
No
Assembly Required
No Assembly Needed
Width
31 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574050
Zoro #
G022373684
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
31 in
Depth
1.5 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Color
Brown

Description

The carefully crafted 32-inch brown abstract wood framed accent mirror is what you need to add finishing touch to your decor. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 32.00-inch h x 31.00-inch w x 1.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.