32" Brown and Black Faux Stone Round Framed Accent Mirror
- Mfr # 485063
- Zoro # G422888719
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Frame Design
Mosaic
Orientation
Vertical
Material
MDF
Set
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485063
- Zoro #
- G422888719
- UPC #
- -
- Country of Origin
- India
- Frame Design
- Mosaic
- Orientation
- Vertical
- Material
- MDF
- Set
- No
- Item
- Mirrors
- Commercial Use
- No
- Frame Material
- Manufactured Wood
- Color
- Brown, Black
- Mirror Type
- Accent
- Framed
- Yes
- Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Mount Type
- Wall Mounted
- Lighted
- No
Dimensions
- Height
- 32 in
- Size
- Medium
- Depth
- 0.8 in
- Width
- 32 in
Description
This 32-inch brown and black faux stone round framed accent mirror is an embellishment perfect for your rooms. This round shaped mirror features a modern yet earthy and organic styled faux stone print frame design. The mix of the black outer frame with the brown and black agate stone-like patterning, gives this piece a bohemian and artisanal feel. Generously sized, this piece will make an eye-catching modern and contemporary focal piece in your room. 32-inch H x 32-inch W x 0.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.