
32" Brown and Black Wood and Metal H-Shape Computer Desk
Mfr # 568039
Zoro # G822345973
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.9 in
Color
Brown Black
Overall Height
29.1 in
Overall Width
31.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568039
Zoro #
G822345973
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
18.9 in
Overall Height
29.1 in
Overall Width
31.5 in
Details
Color
Brown Black
Item
Desk
Application Type
No
Assembly Required
Full Assembly Needed
Description
Look like an executive when you add this 32-inch brown and black wood and metal h-shape computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.1-inch h x 31.5-inch w x 18.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.