Zoro Homepage

32" Brown and Charcoal Genuine Marble Round Coffee Table

  • Mfr # 632673

  • Zoro # G022359404


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Assembly Required
No Assembly Needed
Tabletop Color
Brown Gray/Coffee
Length
32 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632673
Zoro #
G022359404
UPC #
-
Country of Origin
India

Dimensions

Height
17 in
Length
32 in
Width
32 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Brown Gray/Coffee
Item
Coffee Table
Commercial Use
No

Description

Make a statement with the 32-inch brown and charcoal genuine marble round coffee table and infuse a dash of character and personality into your space. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. Its modern design harmonizes with a variety of interior styles, while the round top provides a welcoming feel. The sturdy four-legged base ensures stability and durability, making it a practical addition to any room. 17-inch h x 32-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.