This item is Discontinued.

Homeroots 32" Brown and Gold Genuine Marble and Metal Round Coffee Table 632674

32" Brown and Gold Genuine Marble and Metal Round Coffee Table (Discontinued)

  • Mfr # 632674
  • Zoro # G522344900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632674
Zoro #
G522344900
UPC #
-
Country of Origin
India

Dimensions

Width
32 in
Height
17 in
Length
32 in

Details

Commercial Use
No
Tabletop Color
Brown Gold/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make your living room or family room really stand out with this 32-inch brown and gold genuine marble and metal round coffee table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the brown genuine marble tabletop. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 32-inch w x 32-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.