
32" Brown And Gold Glass And Steel Square Coffee Table With Shelf
Mfr # 521992
Zoro # G722374622
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Tabletop Color
Coffee/Brown
Width
32 in
Depth
32 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521992
Zoro #
G722374622
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Depth
32 in
Height
17 in
Details
Application Type
No
Tabletop Color
Coffee/Brown
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
This good looking 32-inch brown and gold glass and steel square coffee table with shelf is not only practical, but good looking and built to last. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the brown glass tabletop. Includes a single shelf for handy storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.