
32" Brown And Gold Round Wood And Metal Framed Accent Mirror
Mfr # 485112
Zoro # G522894498
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical
Material
MDF
Frame Material
Manufactured Wood, Metal
Depth
1.2 in
Color
Brown, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485112
Zoro #
G522894498
UPC #
-
Country of Origin
China
Dimensions
Depth
1.2 in
Size
Medium
Width
31.5 in
Height
31.5 in
Details
Orientation
Vertical
Material
MDF
Frame Material
Manufactured Wood, Metal
Color
Brown, Gold
Set
No
Assembly Required
No Assembly Needed
Framed
Yes
Mirror Type
Accent
Item
Mirrors
Mount Type
Wall Mounted
Shape
Round
Commercial Use
No
Lighted
No
Pieces Included
1
Description
The carefully crafted 32-inch brown and gold round wood and metal framed accent mirror is what you need to add finishing touch to your decor. Framed with manufactured wood and metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31.5-inch h x 31.5-inch w x 1.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.