Zoro Homepage

32" Brown Genuine Leather Arm Chair

  • Mfr # 605680

  • Zoro # G122372723


product price: $3,069.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Seat Color
Brown
Overall Depth
29 in
Assembly Required
No Assembly Needed
Overall Height
35 in
Overall Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605680
Zoro #
G122372723
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
29 in
Overall Height
35 in
Overall Width
32 in

Details

Item
Accent Chair
Seat Color
Brown
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Unique and decorative, this 32-inch brown genuine leather arm chair will leave a lasting impression. Built to last this arm chair is beautifully crafted from solid mango wood and is completed with luxuriously soft and comfortable genuine leather upholstery. The high quality wood frame includes comfy armrests, leather on the sides, and comfy cushioning that creates a stylish look for your living room, bedroom, lounge, or office that is both good looking and comfortable to sit in. 35-inch h x 32-inch w x 29-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.