Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Brown Live Edge Solid Wood Full Length Hanging Mirror

  • Mfr # 567999

  • Zoro # G122360560


product price: $1,729.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Color
Brown
Application Type
No
Assembly Required
Full Assembly Needed
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567999
Zoro #
G122360560
UPC #
-
Country of Origin
India

Dimensions

Height
32 in
Width
72 in
Depth
4 in

Details

Material
Solid Wood
Color
Brown
Application Type
No
Assembly Required
Full Assembly Needed
Item
Mirror

Description

This 32-inch brown live edge solid wood full length hanging mirror will be an elegant addition to your bedroom, dressing area, hallway, or living room. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some mid-century flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 32-inch h x 72-inch w x 4-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.