Zoro Homepage

32" Brown Metal Tripod Table Lamp With Off White Drum Shade

  • Mfr # 524779

  • Zoro # G322340621


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
31.5 in
Color
Brown/White
Width
18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524779
Zoro #
G322340621
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
31.5 in
Width
18 in

Details

Item
Table Lamp
Color
Brown/White
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 32-inch brown metal tripod table lamp with off white drum shade will be a great addition to your space. The base of this lamp is made of brown metal. The off white drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 31.5-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.