Zoro Homepage

32" Brown Round Accent Mirror

  • Mfr # 524079

  • Zoro # G822351493


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Brown
Assembly Required
No Assembly Needed
Depth
2.2 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524079
Zoro #
G822351493
UPC #
-
Country of Origin
China

Dimensions

Depth
2.2 in
Height
31.5 in
Width
31.5 in

Details

Application Type
Yes
Color
Brown
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

A delectable piece of furniture, this 32-inch brown round accent mirror is an embellishment perfect for your rooms. The round shaped mirror adds a nice touch of depth and texture and also makes it very practical. This frame works nicely with the full-bodied mirror in the middle. Its modern style makes this mirror a favorite for bringing some flair to your decor. Its style is certain to get rid of that trifling feel of boredom, and the quality of its finish and color will grant your place a flavor of fashion. This mirror has the perfect length to place against your wall and will match all aesthetic. 31.5-inch H x 31.5-inch W x 2.2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.