Zoro Homepage

32" Brown Solid Wood End Table With Five Drawers And Two Shelves

  • Mfr # 488584

  • Zoro # G222832769


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488584
Zoro #
G222832769
UPC #
-
Country of Origin
China

Description

Distinctive in style the 32" brown rustic solid wood end table cabinet with five drawers radiates a versatile charm. This table is made from solid wood in multiple shades of rustic and natural brown color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys or in hallway or dining room. 31.5" H x 31.75" W x 15" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.