Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Brown Solid Wood Five Drawer Chest

  • Mfr # 524136

  • Zoro # G722343857


product price: $714.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth (in)
17.5 in
Color
Brown
Assembly Required
No Assembly Needed
Height (in)
47.75 in
Width (in)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524136
Zoro #
G722343857
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
17.5 in
Height (in)
47.75 in
Width (in)
31.5 in

Details

Color
Brown
Item
Dresser
Assembly Required
No Assembly Needed
Commercial Use
No
Material
Solid Wood

Description

Make your room functional and visually enticing with this masterful 32" brown solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 47.75" H x 31.5" W x 17.5" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.