Zoro Homepage

32" Brown Solid Wood Three Drawer Nightstand

  • Mfr # 527049

  • Zoro # G222347805


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Width (in)
30 in
Depth (in)
18 in
Height (in)
31.75 in
Commercial Use
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527049
Zoro #
G222347805
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
30 in
Depth (in)
18 in
Height (in)
31.75 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 32-inch brown solid wood three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 31.75-inch h x 30-inch w x 18-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.