Zoro Homepage

32" Brown Solid Wood Two Drawer Nightstand With Leather Shelf

  • Mfr # 651505

  • Zoro # G922370011


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Brown
Width
29.5 in
Application Type
No
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651505
Zoro #
G922370011
UPC #
-
Country of Origin
India

Dimensions

Width
29.5 in
Height
31.5 in
Depth
13.8 in

Details

Assembly Required
Full Assembly Needed
Color
Brown
Application Type
No
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 32-inch brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood and woven leather. This piece has 2 drawers for your storage needs. A unique woven leather bottom shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 31.50-inch h x 29.50-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.