32" Brown Steel and Fabric Seven Drawer Dresser

  • Mfr # 484686

  • Zoro # G422908318


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Capacity
11 lb
Size
Yes
Material
Steel, Fabric
Length
31 in
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484686
Zoro #
G422908318
UPC #
-
Country of Origin
China

Dimensions

Size
Yes
Length
31 in
Depth
11.4 in
Width
31.5 in

Details

Capacity
11 lb
Material
Steel, Fabric
Item
Dressers
Color
Brown
Dovetail Drawer Joints
No
Commercial Use
Yes
Doors Included
No
Dresser Type
Standard Dresser
Dresser Orientation
Horizontal
Number of Drawers
7
Style
Modern
Hutch Included
No
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
No

Description

Add personality to your bedroom style and a feeling of coziness with this 32" brown steel and fabric seven drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 31" H x 31.5" W x 11.4" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.