Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Brown Wood Coffee Table With Shelf

  • Mfr # 535063

  • Zoro # G222346143


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
19.69 in
Tabletop Color
Brown/Coffee
Width
31.5 in
Height
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535063
Zoro #
G222346143
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
19.69 in
Width
31.5 in
Height
17.72 in

Details

Application Type
Yes
Tabletop Color
Brown/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Make a statement with the 32-inch brown wood coffee table with shelf and infuse a dash of character and personality into your space. Made of manufactured wood, the brown coloration throughout gives this piece an updated and refreshing look. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.72-inch H x 31.5-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.