Zoro Homepage

32" Brown Wood Wavy Scalloped Accent Mirror

  • Mfr # 574051

  • Zoro # G222353882


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Application Type
No
Depth
1.5 in
Width
24 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574051
Zoro #
G222353882
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Depth
1.5 in
Width
24 in

Details

Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Color
Brown

Description

Add a touch of sunshine to any space in your home with this 32-inch brown wood wavy scalloped accent mirror. Featuring a unique wavy lines shape, this mirror adds fun and fashion to your space. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 32-inch h x 24-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.