Zoro Homepage

32" Charcoal Metal Tripod Table Lamp With Tan Drum Shade

  • Mfr # 524695

  • Zoro # G322371557


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
17 in
Color
Tan/Charcoal
Depth
17 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524695
Zoro #
G322371557
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
17 in
Height
31.5 in

Details

Application Type
No
Color
Tan/Charcoal
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 32-inch charcoal metal tripod table lamp with tan drum shade. The base of this lamp is made of charcoal metal. The tan shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 31.5-inch H x 17-inch W x 17-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.