Zoro Homepage

32" Charcoal Two Light Table Lamp With Tan Drum Shade

  • Mfr # 524775

  • Zoro # G822366534


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
14 in
Color
Tan/Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524775
Zoro #
G822366534
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Width
14 in
Depth
14 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Tan/Charcoal

Description

This 32" charcoal two light table lamp with tan drum shade is the perfect combination of design and function. The base of this lamp is made of charcoal resin. Includes a tan linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 31.5" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.