
32" Circle Black and Gold Metal and Glass Analog Exposed Gear Wall Clock
Mfr # 485988
Zoro # G022894486
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Silent Non Ticking
No
Color
Black, Gold
Shape
Circle
Assembly Required
No Assembly Needed
Display Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485988
Zoro #
G022894486
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Face Dia.
31.5
Depth
3.1 in
Height
31.5 in
Details
Silent Non Ticking
No
Color
Black, Gold
Shape
Circle
Assembly Required
No Assembly Needed
Display Type
Analog
Item
Wall Clocks
Clock Face Material
Glass
Commercial Use
No
Clock Movement Type
Mechanical
Subject
No Subject
Material
Metal
Outdoor Use
No
Mirrored
No
Hooks
No
Set
No
Description
This 32-inch circle black and gold metal and glass analog exposed gear wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The circle shape of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from glass. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 31.5-inch H x 31.5-inch W x 3.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.