This item is Discontinued.

Homeroots 32" Clear And Black Glass And Steel Round Coffee Table With Shelf 521058

32" Clear And Black Glass And Steel Round Coffee Table With Shelf (Discontinued)

  • Mfr # 521058
  • Zoro # G222349571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521058
Zoro #
G222349571
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Depth
32 in

Details

Item
Coffee Table
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 32-inch clear and black glass and steel round coffee table with shelf. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.