32" Clear And Black Glass And Steel Square Coffee Table With Shelf

  • Mfr # 520982

  • Zoro # G522344573


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Tabletop Color
Coffee/Black
Width
32 in
Application Type
No
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520982
Zoro #
G522344573
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Depth
32 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Make your living room or family room really stand out with this 32-inch clear and black glass and steel square coffee table with shelf. The black coloration of the high quality steel base marries nicely with the clear glass top surface. Help to keep your space organized with the included bottom shelf. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.