Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Clear and Champagne Glass And Metal Round Frame Coffee Table

  • Mfr # 490741

  • Zoro # G822832657


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Queen Anne Legs
No
Width
32 in
Commercial Use
Yes
Diameter
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490741
Zoro #
G822832657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
32 in
Diameter
32 in
Height
18 in
Length
32 in

Details

Frame Material
Metal
Queen Anne Legs
No
Item
Coffee Tables
Commercial Use
Yes
Shape
Round
Weight Capacity
50 lb
Leg Color
Champagne
Coffee Table Type
Coffee Table
Wheels Included
No
Leg Type
Frame
Tabletop Color
Clear
Tabletop Material
Glass
Style
Contemporary
Assembly Required
No Assembly Needed
Assembled/Unassembled
Assembled
Finish
Glossy

Description

This stylish 32-inch clear and champagne glass and metal round frame coffee table is not only practical, but good looking and built to last. The champagne coloration of the high quality metal base marries nicely with the clear glass top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 32-inch w x 32-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.