Zoro Homepage

32" Clear And Gold Glass And Iron Round Coffee Table

  • Mfr # 543866

  • Zoro # G022371864


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
32 in
Assembly Required
Partial Assembly Needed
Length
32 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543866
Zoro #
G022371864
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Height
18 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee/Gold

Description

Make a statement with the 32-inch clear and gold glass and iron round coffee table and infuse a dash of character and personality into your space. The base of this table is made from iron in a gold color that creates a good looking visual contrast to the clear glass tabletop. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.