
32" Clear And Gold Glass And Metal Round Abstract Coffee Table
Mfr # 554291
Zoro # G922832793
product price: $926.99
/eaKey Features
Shape
Round
Coffee Table Type
Coffee Table
Leg Color
Gold
Length
31.5 in
Leg Type
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554291
Zoro #
G922832793
UPC #
-
Country of Origin
China
Dimensions
Length
31.5 in
Width
31.5 in
Height
17 in
Details
Shape
Round
Coffee Table Type
Coffee Table
Leg Color
Gold
Leg Type
Abstract
Queen Anne Legs
No
Tabletop Material
Glass
Item
Coffee Tables
Tabletop Color
Clear
Frame Material
Metal
Assembly Required
Full Assembly Needed
Style
Contemporary
Assembled/Unassembled
Unassembled
Wheels Included
No
Commercial Use
Yes
Hand Crafted
No
Weight Capacity
50 lb
Finish
Glossy
Description
Make a statement with the 32-inch clear and gold glass and metal round abstract coffee table and infuse a dash of character and personality into your space. A gold metal frame is finished off with a clear glass top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 31.5-inch w x 31.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.