Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Clear And Silver Glass And Iron Round Coffee Table

  • Mfr # 543867

  • Zoro # G422353941


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Commercial Use
No
Tabletop Color
Coffee/Silver
Height
18 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543867
Zoro #
G422353941
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Height
18 in
Length
32 in

Details

Commercial Use
No
Tabletop Color
Coffee/Silver
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This good looking 32-inch clear and silver glass and iron round coffee table is not only practical, but good looking and built to last. The silver coloration of the high quality iron base marries nicely with the clear glass top surface. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.