Zoro Homepage

32" Clear And Silver Glass And Iron Round Coffee Table

  • Mfr # 544268

  • Zoro # G522349301


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Silver
Height
18 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544268
Zoro #
G522349301
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
32 in
Length
32 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Silver
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 32-inch clear and silver glass and iron round coffee table. Quality construction from the silver iron base combines with clear glass of the top to give this table a fresh and updated look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.