
32" Dark Brown and Champagne Wood And Metal Round Sled Coffee Table With Drawer
Mfr # 490516
Zoro # G022832921
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Diameter
32 in
Frame Material
Metal
Assembled/Unassembled
Assembled
Length
32 in
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490516
Zoro #
G022832921
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
32 in
Length
32 in
Height
16 in
Width
32 in
Details
Frame Material
Metal
Assembled/Unassembled
Assembled
Style
Transitional
Commercial Use
Yes
Leg Color
Champagne
Assembly Required
No Assembly Needed
Shape
Round
Tabletop Color
Dark Brown
Finish
Natural
Wheels Included
No
Queen Anne Legs
No
Leg Type
Sled
Tabletop Material
Manufactured Wood
Coffee Table Type
Coffee Table
Item
Coffee Tables
Weight Capacity
50 lb
Description
Stylish and super sturdy, the 32-inch dark brown and champagne wood and metal round sled coffee table with drawer is an amazingly good looking coffee table that will compliment your living room. The dark brown manufactured wood top of this table is a nice visual contrast to the high quality, champagne metal of the base. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 32-inch w x 32-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.