
32" Dark Brown Solid Wood and Mirrored Glass Four Tier Bookcase with Three Drawers
Mfr # 611031
Zoro # G922347006
product price: $2,183.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
32 in
Commercial Use
No
Width
90 in
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611031
Zoro #
G922347006
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Height
32 in
Width
90 in
Details
Item
Bookcase
Commercial Use
No
Color
Dark Brown
Assembly
Partial Assembly Needed
Description
The 32-inch dark brown solid wood and mirrored four tier bookcase with three drawers offers you storage and display space in a good looking and refined manor. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 32-inch h x 90-inch w x 18-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.