
32" Dark Gray And Brown Linen Tufted Arm Chair
Mfr # 534146
Zoro # G522354381
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Brown
Commercial Use
No
Overall Depth
29.1 in
Overall Width
32.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534146
Zoro #
G522354381
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
29.1 in
Overall Width
32.3 in
Overall Height
40.9 in
Details
Seat Color
Gray Brown
Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 32-inch dark gray and brown linen tufted arm chair. This gorgeous solid color dark gray arm chair is masterfully upholstered in durable linen. The high quality solid wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 40.9-inch h x 32.3-inch w x 29.1-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.