This item is Discontinued.

Homeroots 32" Espresso and Silver Wood and Stainless Steel Lift Top Coffee Table 535048

32" Espresso and Silver Wood and Stainless Steel Lift Top Coffee Table (Discontinued)

  • Mfr # 535048
  • Zoro # G722365392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535048
Zoro #
G722365392
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
21.45 in
Width
31.5 in
Height
16.6 in

Details

Tabletop Color
Coffee/Silver
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
Yes

Description

This stylish 32-inch espresso and silver wood and stainless steel lift top coffee table is sure to inspire compliments no matter where it sits. The silver coloration of the high quality stainless steel base marries nicely with the espresso manufactured wood top surface. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 16.6-inch h x 31.5-inch w x 21.45-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.