Zoro Homepage

32" Gold And Black Steel Framed Accent Mirror

  • Mfr # 524078

  • Zoro # G522360054


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Assembly Required
No Assembly Needed
Width
19.7 in
Color
Gold Black
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524078
Zoro #
G522360054
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Width
19.7 in
Depth
1.8 in

Details

Assembly Required
No Assembly Needed
Color
Gold Black
Material
Glass
Application Type
Yes
Item
Mirror

Description

If you want to add some brightness to your living space, the 32-inch gold and black steel framed accent mirror is perfect for you. Framed with steel, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 31.5-inch h x 19.7-inch w x 1.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.