Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gold Geometric Metal Floor Lantern Candle Holder

  • Mfr # 634823

  • Zoro # G422882427


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Holder Type
Lantern
Assembly Required
No
Pattern
Geometric
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634823
Zoro #
G422882427
UPC #
-
Country of Origin
China

Dimensions

Width
10.75 in
Overall Depth
9.5 in
Length
31.5 in

Details

Finish Style
No Distressing
Holder Type
Lantern
Assembly Required
No
Pattern
Geometric
Commercial Use
Yes
Style
Modern
Placement Type
Floor
Material
Metal
Finish
Gold
Item
Candle Holders
Intended Room
Living Room
Capacity
1
Color
Gold
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Construction Method
Handmade

Description

This 32-inch gold geometric metal floor lantern candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 31.50-inch h x 10.75-inch w x 9.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.