Zoro Homepage

32" Gold Glass And Steel Round Coffee Table

  • Mfr # 521040

  • Zoro # G022358636


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Height
17 in
Depth
32 in
Tabletop Color
Gold/Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521040
Zoro #
G022358636
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
32 in
Width
32 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table
Tabletop Color
Gold/Coffee

Description

Make your living room or family room really stand out with this 32-inch gold glass and steel round coffee table. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.