
32" Gold Glass And Steel Round Coffee Table
Mfr # 521068
Zoro # G122354682
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
32 in
Height
16 in
Width
32 in
Tabletop Color
Gold/Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521068
Zoro #
G122354682
UPC #
-
Country of Origin
China
Dimensions
Depth
32 in
Height
16 in
Width
32 in
Details
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Gold/Coffee
Application Type
No
Description
This good looking 32-inch gold glass and steel round coffee table is sure to inspire compliments no matter where it sits. A gold coloration runs throughout this good looking steel and glass table. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 32-inch W x 32-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.