Zoro Homepage

32" Gold Glass And Steel Square Coffee Table

  • Mfr # 520960

  • Zoro # G922344319


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold/Coffee
Depth
32 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520960
Zoro #
G922344319
UPC #
-
Country of Origin
China

Dimensions

Depth
32 in
Height
17 in
Width
32 in

Details

Tabletop Color
Gold/Coffee
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 32-inch gold glass and steel square coffee table. A sleek gold monotone color gives this steel and glass table a fresh and updated look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.