
32" Gold Glass And Steel Square Coffee Table With Shelf
Mfr # 520990
Zoro # G322362180
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Gold
Height
17 in
Depth
32 in
Width
32 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520990
Zoro #
G322362180
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Depth
32 in
Width
32 in
Details
Tabletop Color
Coffee/Gold
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed
Description
Give your living room, family room, or office the perfect anchor piece with this 32-inch gold glass and steel square coffee table with shelf. A gold coloration runs throughout this good looking steel and glass table. Help to keep your space organized with the included single shelf. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.