Zoro Homepage

32" Gold Metal Beaded Accent Mirror

  • Mfr # 632592

  • Zoro # G722352835


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Depth
1 in
Material
Glass
Height
32.25 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632592
Zoro #
G722352835
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Depth
1 in
Height
32.25 in

Details

Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
Yes

Description

The carefully crafted 32-inch gold metal arch accent mirror is what you need to add finishing touch to your decor. Framed with metal in a gold finish, this gorgeous piece also features a beaded border that brings and updated and fresh design to your space. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 32.25-inch h x 22-inch w x 1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.